
Spill Berm Hose Bridge, Yellow
Mfr # 48-8-AL-BR
Zoro # G415954230
product price: $494.99
/eaKey Features
Color
Yellow
Width
22 in
Material
Steel
Height
17 in
For Use With
Spill Berms and Hoses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-8-AL-BR
Zoro #
G415954230
UPC #
705340003000
Country of Origin
United States
Dimensions
Width
22 in
Height
17 in
Length
24 in
Details
Item
Spill Berm Accessory
Color
Yellow
Material
Steel
For Use With
Spill Berms and Hoses
Description
This convenient hose bridge has a solid steel construction and can be placed over the berm's sidewall while supporting a hose, keeping operations running smoothly. Avoid damage to berm walls. Support for the hose.
- Avoid damage to berm walls
- Support for the hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.