Spill Berm Repair Kit, 8in.L, 11inW, Black

  • Mfr # 48-BRK-DLX-8

  • Zoro # G7129114


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Material
PVC, XR
Length
24 in
Width
12 in
Color
Black/Yellow
Includes
(4) 8 in Replacement Says, (5) Peel and Stick Quick Repair Patches, 1 sq yd PVC, 1 sq yd XR Material, Cutting Knife, Leister Professional Heat Gun, Lockable Tool Box, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-BRK-DLX-8
Zoro #
G7129114
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Height
12 in
Patch Width
11 in
Patch Length
8 in

Details

Item
Spill Berm Repair Kit
Material
PVC, XR
Color
Black/Yellow
Includes
(4) 8 in Replacement Says, (5) Peel and Stick Quick Repair Patches, 1 sq yd PVC, 1 sq yd XR Material, Cutting Knife, Leister Professional Heat Gun, Lockable Tool Box, Roller
For Use With
ENPAC Containment Berms
Number of Patches
5
Number of Tool Boxes
1
Indoor/Outdoor Use
Indoor, Outdoor
Patch Material
PVC, XR
Components Included
Leister Professional Heat Gun, 1 sq. yd. XR Material, 1 sq. yd. PVC, (4) 8 in Replacement Says, (5) Peel and Stick Quick Repair Patches, (1) Roller, (1) Cutting Knife, (1) Lockable Tool Box
Number of Replacement Stays
4
Number of Cutting Knives
1
Number of Repair Material Rolls
2
Number of Replacement Blades
0
Number of Heat Guns
1
For Use With Brand
Enpac
Heat Gun Type
Hand Held Heat Gun
Manufacturer Warranty
1 yr
Repair Material
2
Product Type
Spill Berm Repair Kit

Description

Spill Berm Repair Kit, Color Black/Yellow, Components Included Leister Professional Heat Gun, 1 sq. yd. XR Material, 1 sq. yd. PVC, (4) 8 in Replacement Says, (5) Peel and Stick Quick Repair Patches, (1) Roller, (1) Cutting Knife, (1) Lockable Tool Box, For Use With Brand Enpac, For Use With Grainger Item Number 24N335, 24N336, 24N337, 24N339, 24N340, 24N341, 3NJE1, 3NJE2, 3NJE3, 3NJE4, 3NJE5, For Use with Series L-Bracket, Stinger Snap Foam, Stinger Snap Up, Stinger Spill Pal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.