Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Collection System, Yellow, 500 lb.

  • Mfr # 5205-YE

  • Zoro # G7002414


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
36 in
Width
36 in
Spill Capacity
11 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205-YE
Zoro #
G7002414
UPC #
705340004717
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
9 in
Inside Dia.
27 1/4 in
Outside Dia.
35 in
Overall Height
8 3/4 in
Platform Height
5 1/2 in
Platform Width
27 1/4 in
Platform Length
27 1/4 in
Platform Size
27 1/4 in W x 27 1/4 in L x 5 1/2 in H

Details

Item
Spill Containment Dolly
Material
Polyethylene
Spill Capacity
11 gal
Color
Yellow
Includes
(2) Swivel Casters and (2) Rigid Casters
Standards
NPDES, SPCC
Spill Containment Load Capacity
500 lb
Load Capacity
500 lb
Number of Drums
1
Drain Included
No
Features
Four Caster Wheels Easily Support the Drum While Making a Maneuverability a Breeze
Cart Material
Polyethylene
For Use With Standard Fork
No
Indoor/Outdoor Use
Indoor
Wheels
4
Platform Material
Polyethylene
For Number of 55 gal. Drums
1
Supports SPCC Compliance
Yes
Sump Capacity
11 gal
Forklift Pockets
No Pockets
Product Type
Spill Containment Dolly
Manufacturer Warranty
1 yr
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Removable Grate
No
Product Weight
22 lb
Includes Drain
No
Supports EPA Compliance
40 CFR 264.175
Includes Floor Lock
No
Swivel Casters
Yes

Description

Spill Containment Dolly, Cart Material Polyethylene, Color Yellow, Composition Cart Material Polyethylene, Platform Material Polyethylene, Features Four Caster Wheels Easily Support the Drum While Making a Maneuverability a Breeze, For Number of 55 gal. Drums 1, For Use With Standard Fork No, Forklift Pockets No Pockets, Includes Drain No, Includes Floor Lock No, Indoor/Outdoor Use Indoor, Inside Dia. 27 1/4 in, Load Capacity 500 lb, Manufacturer Warranty 1 yr, Outside Dia. 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.