Spill Containment Tray, 15 gal Spill Capacity, 2 Drums, PVC Fabric

  • Mfr # 5755-YE

  • Zoro # G2655405


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
24 in
Number of Drums
2
Length
48 in
Spill Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5755-YE
Zoro #
G2655405
UPC #
705340005684
Country of Origin
United States

Dimensions

Width
24 in
Length
48 in
Height
3 in
Dimensions
24 in L x 48 in W
Bottom Inside Widths
24 in
Bottom Inside Lengths
48 in
Bottom Inside Dimensions
48 in L x 24 in W
Usable Width
48 in
Usable Length
24 in

Details

Item
Spill Containment Tray
Color
Yellow
Number of Drums
2
Spill Capacity
15 gal
For Number of 55 gal. Drums
2
Material
PVC Fabric
Modular / Nonmodular
Nonmodular
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
15 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Modular
No
Shape
Rectangle
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 264.175
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Indoor
Sidewall Type
Foam
Product Type
Spill Containment Tray
Sidewall Support Material
Foam
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Tray Material
PVC
Composition
PVC
Includes Drain
No
"Spill Capacity
15 gal
Collapsible
Collapsible
Connectable
No
Space Saving Features
Foldable

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 48 in W, Grate Material Not Applicable, Height 3 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Foldable, Spill Capacity 15 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.