Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Tray, 2 gal Spill Capacity, 1 Drums, 4000 lb. Load Capacity

  • Mfr # 5600-YE

  • Zoro # G4953977


product price: $148.19
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
24 in
Spill Capacity
2 gal
Length
24 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600-YE
Zoro #
G4953977
UPC #
705340005196
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
2 in
Dimensions
24 in L x 24 in W
Bottom Inside Dimensions
24 in L x 24 in W
Bottom Inside Widths
24 in
Bottom Inside Lengths
24 in
Usable Length
24 in
Usable Width
24 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
2 gal
For Number of 55 gal. Drums
1
Load Capacity
4000 lb.
Material
Polyethylene Grate, Sturdy 22 oz Vinyl, Sump
Includes
Grate
Modular / Nonmodular
Nonmodular
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
2 gal
Spill Containment Load Capacity
4,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Supports NPDES Compliance
Yes
Manufacturer Warranty
1 yr
Grate Material
Polyethylene
Indoor/Outdoor Use
Indoor
Grate Color
Black
Sidewall Support Material
Foam
Sidewall Type
Foam
Recycled Content (%)
No Recycled Content
Includes Overflow Bladder
No
Product Type
Spill Containment Tray
Supports SPCC Compliance
Yes
Tray Material
PVC
Composition
PVC
Supports EPA Compliance
40 CFR 264.175
Shape
Square
Includes Drain
No
"Spill Capacity
2 gal
Space Saving Features
Stackable
Collapsible
Collapsible
Connectable
No

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 24 in W, Grate Color Black, Grate Material Polyethylene, Height 2 in, Includes Grate, Includes Drain No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Stackable, Spill Capacity 2 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.