Zoro Homepage

Spill Containment Tray, 24 gal Spill Capacity, 4 Drums

  • Mfr # 5760-YE-G

  • Zoro # G4204191


product price: $313.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Yellow/Black
Number of Drums
4
Width
48 in
Length
48 in
Spill Capacity
24 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5760-YE-G
Zoro #
G4204191
UPC #
705340005714
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
3 in
Dimensions
48 in L x 48 in W
Bottom Inside Widths
48 in
Bottom Inside Lengths
48 in
Bottom Inside Dimensions
48 in L x 48 in W
Usable Length
48 in
Usable Width
48 in

Description

Spill Containment Tray, Color Yellow/Black, Composition PVC, Connectable No, Dimensions 48 in L x 48 in W, Grate Color Black, Grate Material Polyethylene, Height 3 in, Includes Grate, Includes Drain No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Stackable, Spill Capacity 24 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.