Zoro Homepage

Spill Containment Tray, 60 gal Spill Capacity, 6 Drums, Industial Fabric

  • Mfr # 5646-YE

  • Zoro # G6189976


product price: $338.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
72 in
Length
48 in
Spill Capacity
60 gal
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646-YE
Zoro #
G6189976
UPC #
705340005301
Country of Origin
United States

Dimensions

Width
72 in
Length
48 in
Height
4 in
Dimensions
48 in L x 72 in W
Bottom Inside Lengths
48 in
Bottom Inside Widths
72 in
Bottom Inside Dimensions
48 in L x 72 in W
Usable Width
60 in
Usable Length
48 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
60 gal
For Number of 55 gal. Drums
6
Material
Industial Fabric
Includes
Mini Berm with Handles
Modular / Nonmodular
Nonmodular
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
60 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Shape
Rectangle
Indoor/Outdoor Use
Indoor
Tray Material
PVC
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
Sidewall Type
Foam
Product Type
Spill Containment Tray
Sidewall Support Material
Foam
Supports NPDES Compliance
Yes
Includes Overflow Bladder
No
Composition
PVC
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Includes Drain
No
"Spill Capacity
60 gal
Space Saving Features
Nestable, Stackable
Connectable
No
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 48 in L x 72 in W, Grate Material Not Applicable, Height 4 in, Includes Mini Berm with Handles, Includes Drain No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 60 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.