Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Tray, 7.5 gal Spill Capacity, 2 Drums, 8000 lb. Load Capacity

  • Mfr # 5610-YE

  • Zoro # G4960304


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
48 in
Spill Capacity
7.5 gal
Length
24 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610-YE
Zoro #
G4960304
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
24 in
Height
2 in
Dimensions
24 in L x 48 in W
Bottom Inside Dimensions
24 in L x 48 in W
Bottom Inside Widths
48 in
Bottom Inside Lengths
24 in
Usable Length
24 in
Usable Width
48 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
7.5 gal
For Number of 55 gal. Drums
2
Load Capacity
8000 lb.
Material
Polyethylene Grate, Sturdy 22 oz Vinyl, Sump
Modular / Nonmodular
Nonmodular
Includes
Grate
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
7.5 gal
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Recycled Content (%)
No Recycled Content
Tray Material
PVC
Sidewall Support Material
Foam
Grate Color
Black
Manufacturer Warranty
1 yr
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Composition
PVC
Indoor/Outdoor Use
Indoor
Sidewall Type
Foam
Product Type
Spill Containment Tray
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Grate Material
Polyethylene
Shape
Rectangle
Includes Drain
No
"Spill Capacity
7.5 gal
Collapsible
Collapsible
Space Saving Features
Stackable
Connectable
No

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 48 in W, Grate Color Black, Grate Material Polyethylene, Height 2 in, Includes Grate, Includes Drain No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Stackable, Spill Capacity 7.5 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.