Shop ENPAC
See all product information
Create Account
Spill Containment Truck, 1,200 lb Load Capacity, Steel
- Mfr # 2200-BK
- Zoro # G6957982
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
30 in
Length
31 1/2 in
Height
4 1/2 in
Dimensions
31 1/2 in x 30 in x 4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2200-BK
- Zoro #
- G6957982
- UPC #
- -
- Country of Origin
- United States
- Item
- Spill Containment Truck
- Color
- Black
- Load Capacity
- 1,200 lb
- Material
- Steel
- Includes
- 4 Caster Wheel
- Covered/Uncovered
- Covered
- Spill Containment Opening Type
- Hinged Lift Up
- Spill Containment Load Capacity
- 1,200 lb
- Modular / Nonmodular
- Nonmodular
- Modular
- No
- For Use With Mfr. Model Number
- 2038-YE & 2077-YE
- Indoor/Outdoor Use
- Indoor, Outdoor
- Product Type
- Spill Containment Truck
- Fluorinated
- No
- For Use With
- 2038-YE & 2077-YE
- Manufacturer Warranty
- 1 yr
- Number of Tightening Tools
- 0
- For Use With Brand
- ENPAC
- Cart Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- 2038-YE & 2077-YE
Dimensions
- Width
- 30 in
- Length
- 31 1/2 in
- Height
- 4 1/2 in
- Dimensions
- 31 1/2 in x 30 in x 4 1/2 in
- Overall Height
- 4 1/2 in
- Platform Width
- 30 in
Description
The ENPAC 2200-BK is a steel spill containment truck designed as a mobile secondary containment unit for transporting or temporarily holding compatible equipment, with secondary containment features for leaks and drips during movement or transfer. This nonmodular, covered unit is intended for use with Enpac models 2038-YE and 2077-YE and is specified for indoor and outdoor use.
Key Features:
- Steel construction with a black finish.
- Covered design with a hinged lift-up opening for access.
- 1,200 lb load capacity.
- Compatible with Enpac model numbers 2038-YE and 2077-YE.
- Measures 31 1/2 in. L x 30 in. W x 4 1/2 in. H.
- Includes 4 caster wheels.
- Nonmodular design.
- Fluorinated: No.
- Indoor/outdoor use: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.