Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment with Drain, 1200 lb.

  • Mfr # 2038-YE-D

  • Zoro # G9900362


product price: $1,026.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
High Density Polyethylene
Length
60 1/2 in
Width
37 1/4 in
Spill Capacity
130 gal
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038-YE-D
Zoro #
G9900362
UPC #
-
Country of Origin
United States

Dimensions

Length
60 1/2 in
Width
37 1/4 in
Height
45 3/4 in
Bottom Inside Widths
26 1/4 in
Bottom Inside Dimensions
52 1/2 in x 26 1/4 in
Bottom Inside Lengths
52 1/2 in
Dimensions
60 1/2 in x 37 1/4 in x 45 3/4 in

Details

Item
Vertical Drum Sump
Material
High Density Polyethylene
Spill Capacity
130 gal
Color
Yellow
Includes
Drain
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Covered/Uncovered
Covered
Spill Containment Load Capacity
1,200 lb
Drain Included
Yes
Opening Type
Gull-Wing
Modular / Nonmodular
Nonmodular
Load Capacity
1,200 lb
Spill Containment Opening Type
Hinged Lift Up
Number of Drums
2
Modular
No
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
For Use With Container Type/Spill Capacity
2 Drum 130 gal Capacity
Supports SPCC Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Sump Material
Polyethylene
Forklift Pockets
Yes
For Container Type
Drums
For Number of 55 gal. Drums
2
Includes Drain
Yes
For Use With Standard Fork
Yes
Product Type
Vertical Drum Sump

Description

Vertical Drum Sump, Bottom Inside Dimensions 52 1/2 in x 26 1/4 in, Bottom Inside Length 52 1/2 in, Bottom Inside Width 26 1/4 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 37 1/4 in x 45 3/4 in, Includes Drain Yes, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 130 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 45 3/4 in, Includes Drain, Indoor/Outdoor Use Indoor, Outdoor, Product Type Vertical Drum Sump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.