Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Control Station, 1 gal Volume Absorbed per Kit, 1 gal Capacity, Wall Mounted Rack, Yellow, 60

  • Mfr # 13-ESSD

  • Zoro # G6513841


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Wall Mounted Rack
Container Capacity
1 gal
Volume Absorbed Per Kit
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-ESSD
Zoro #
G6513841
UPC #
-
Country of Origin
United States

Dimensions

Height
20 1/2 in
Width
6 1/2 in
Length
12 1/2 in
Container Size
6 1/2 in W x 12 1/2 in L x 20 1/2 in H
Container Length
12 1/2 in
Container Height
20 1/2 in
Container Width
6 1/2 in

Details

Item
Spill Control Station
Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Wall Mounted Rack
Container Capacity
1 gal
Volume Absorbed Per Kit
1 gal
Number of Components
60
Includes
(50) Trash Bags, 1 gal Jug ENSORB, Box Latex Gloves, Broom Head, Dust Pan, Hand Broom, SDS, Spill Caution Sign, Telescoping Broom Handle, Universal Spill Kit Sticker, Wire Rack
Volume Absorbed Range
0 to 9 gal
Wheels
No
Standards
EPA, NPDES, SPCC
Static Dissipative
No
UV Resistant
Yes
Lockable
No
Spill Control - Fluids Absorbed
1 gal
Portable
Yes
Volume Absorbed per Pkg.
1 gal
Product Type
Spill Kit/Station
Container Color
Yellow
Additional Components Included
(50) Trash Bags, Broom Head, Dust Pan, Hand Broom, SDS, Spill Caution Sign, Telescoping Broom Handle, Universal Spill Kit Sticker, Wire Rack
PPE Included
Box Latex Gloves
Sorbents Included
1 gal Jug ENSORB
Capacity
1 gal.
Number of Disposal Bags Included
50
Number of Brooms Included
1
Number of Dust Pans Included
1

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 1 gal, Container Type Wall Mounted Rack, 1 gal Container Capacity, 6 1/2 in W x 12 1/2 in L x 20 1/2 in H Container Size, Yellow, Sorbents Included 1 gal Jug ENSORB, PPE Included Box Latex Gloves, Additional Components Included (1) Broom Head, (1) Wire Rack, Hand Broom, SDS, Spill Caution Sign, Telescoping Broom Handle, Universal Spill Kit Sticker, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.