Zoro Homepage

Spill Kit, 3 gal Volume Absorbed per Kit, 5 gal Capacity, Bag, Yellow, 22

  • Mfr # 13-SP2U

  • Zoro # G4006572


product price: $53.99
/ea

Key Features

Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Spill Control - Fluids Absorbed
3 gal
Container Type
Bag
Container Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-SP2U
Zoro #
G4006572
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
5 in
Length
17 in
Container Size
5 in W x 17 in L x 20 in H
Container Height
20 in
Container Width
5 in
Container Length
17 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Spill Control - Fluids Absorbed
3 gal
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
3 gal
Number of Components
22
Includes
(15) Universal Absorbent Pads, (2) Disposal Bags and Ties, (2) Medium Universal Socks, Spill Pak Bag
Portable
Yes
Static Dissipative
No
Standards
EPA, SPCC and NPDES
Volume Absorbed Range
0 to 9 gal
Wheels
No
UV Resistant
Yes
Lockable
No
Volume Absorbed per Pkg.
3 gal
For Use With
Small Universal Spills
Product Type
Spill Kit/Station
Container Color
Yellow
PPE Included
Pair Nitrile Gloves
Additional Components Included
(2) Disposal Bags and Ties, Emergency response guidebook, Spill Pak Bag
Sorbents Included
(15) Universal Absorbent Pads, (2) Medium Universal Socks
Number of Ties Included
2
Number of Pairs of Nitrile Gloves Included
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
2

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 3 gal, Container Type Bag, 5 gal Container Capacity, 5 in W x 17 in L x 20 in H Container Size, Yellow, Sorbents Included (15) Universal Absorbent Pads, (2) Medium Universal Socks, PPE Included (1) Pair Nitrile Gloves, Additional Components Included Emergency Response Guide, (1) Spill Pak Bag, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC and NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.