Spill Kit, 31 gal Volume Absorbed per Kit, 50 gal Capacity, Drum, Yellow, 68

  • Mfr # 1352-YE

  • Zoro # G4957057


product price: $478.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
31 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352-YE
Zoro #
G4957057
UPC #
-
Country of Origin
United States

Dimensions

Height
46 in
Width
29 in
Length
24 in
Container Size
29 in W x 24 in L x 46 in H
Container Width
29 in
Container Length
24 in
Container Height
46 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
50 gal
Volume Absorbed Per Kit
31 gal
Number of Components
68
Includes
(10) Medium Oil Only Socks, (4) Disposal Bags and Ties, (40) Oil Only Absorbent Pads, (5) Large Oil Only Socks, 1 gal Jug ENSORB, 50 gal Wheeled Salvage Drum, SDS, Pack Wipers
Static Dissipative
No
Lockable
No
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
31 gal
Wheels
Yes
Standards
EPA, SPCC and NPDES
UV Resistant
Yes
Portable
Yes
Material
Polypropylene
Volume Absorbed per Pkg.
31 gal
For Use With
Medium-Sized Spills of Aggressive Hazardous-Material, Oil Only
Product Type
Spill Kit/Station
Container Color
Yellow
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Sorbents Included
(10) Medium Oil Only Socks, (40) Oil Only Absorbent Pads, (5) Large Oil Only Socks, 1 gal Jug ENSORB
Additional Components Included
(4) Disposal Bags and Ties, 50 gal Wheeled Salvage Drum, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Capacity
50 Gal
Number of Pairs of Nitrile Gloves Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
4
Number of Ties Included
4
Number of Goggles
2

Description

Spill Kit/Station, Fluids Absorbed Oils, Volume Absorbed Per Kit 31 gal, Container Type Drum, 50 gal Container Capacity, 29 in W x 24 in L x 46 in H Container Size, Yellow, Sorbents Included (10) Medium Oil Only Socks, (40) Oil Only Absorbent Pads, (5) Large Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included 50 gal Wheeled Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipers, SDS, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.