Spill Kit, 62 gal Volume Absorbed per Kit, 157 gal Capacity, Drum, Yellow, 140

  • Mfr # 1399-YE

  • Zoro # G4958606


product price: $632.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1399-YE
Zoro #
G4958606
UPC #
-
Country of Origin
United States

Dimensions

Height
47 1/2 in
Width
25 3/4 in
Length
31 1/2 in
Container Size
25 3/4 in W x 31 1/2 in L x 47 1/2 in H
Container Height
47 1/2 in
Container Length
31 1/2 in
Container Width
25 3/4 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
157 gal
Volume Absorbed Per Kit
62 gal
Number of Components
140
Includes
(10) Large Oil Only Socks, (100) Oil Only Absorbent Pads, (16) Medium Oil Only Socks, (5) Disposal Bags and Ties, 1 gal Jug ENSORB, 95 gal Wheeled Salvage Drum, SDS, Pack Wipers
Static Dissipative
No
Lockable
No
Volume Absorbed Range
60 to 69 gal
Portable
Yes
UV Resistant
Yes
Standards
EPA, SPCC and NPDES
Spill Control - Fluids Absorbed
62 gal
Wheels
Yes
Material
High-Density Polyethylene
Volume Absorbed per Pkg.
62 gal
For Use With
Petroleum Products
Container Color
Yellow
Product Type
Spill Kit/Station
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Additional Components Included
(5) Disposal Bags and Ties, 95 gal Wheeled Salvage Drum, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Sorbents Included
(10) Large Oil Only Socks, (100) Oil Only Absorbent Pads, (16) Medium Oil Only Socks, 1 gal Jug ENSORB
Capacity
95 Gal
Number of Disposal Bags Included
5
Number of Goggles
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pairs of Nitrile Gloves Included
2

Description

Spill Kit/Station, Fluids Absorbed Oils, Volume Absorbed Per Kit 62 gal, Container Type Drum, 157 gal Container Capacity, 25 3/4 in W x 31 1/2 in L x 47 1/2 in H Container Size, Yellow, Sorbents Included (10) Large Oil Only Socks, (100) Oil Only Absorbent Pads, (16) Medium Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included 95 gal Wheeled Salvage Drum, Emergency Response Guidebook, Instruction Sheet, Pack Wipers, SDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.