Spill Kit, 62 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow, 141

  • Mfr # 1391-YE

  • Zoro # G2891612


product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
62 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391-YE
Zoro #
G2891612
UPC #
705340001303
Country of Origin
United States

Dimensions

Height
41 1/4 in
Length
32 in
Width
32 in
Container Size
32 in W x 32 in L x 41 1/4 in H
Container Length
32 in
Container Width
32 in
Container Height
41 1/4 in
Inside Dia.
23-3/4"

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
62 gal
Number of Components
141
Includes
(10) Large Socks, (100) Pads, (16) Medium Socks, (5) Disposable Bags and Ties, 1 gal Ensorb, 95 gal Salvage Drum, Pack Wipes
Lockable
No
Portable
Yes
UV Resistant
Yes
Volume Absorbed Range
60 to 69 gal
Static Dissipative
No
Spill Control - Fluids Absorbed
62 gal
Standards
DOT, EPA, NPDES, OSHA, SPCC
Wheels
No
Volume Absorbed per Pkg.
62 gal
For Use With
Aggressive Spill Control
Container Color
Yellow
Product Type
Spill Kit/Station
Additional Components Included
(5) Disposable Bags and Ties, 95 gal Salvage Drum, Emergency Response Guide, Instruction Sheet, Pack Wipes
PPE Included
(2) Goggles, (2) Pairs of Nitrile Gloves
Sorbents Included
(10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pairs of Nitrile Gloves Included
2
Number of Goggles
2
Number of Ties Included
5
Number of Disposal Bags Included
5

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Drum, 95 gal Container Capacity, 32 in W x 32 in L x 41 1/4 in H Container Size, Yellow, Sorbents Included (10) Large Socks, (100) Pads, (16) Medium Socks, 1 gal Ensorb, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included 95 gal Salvage Drum, Emergency Response Guide, Instructions, Pack Wipes, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.