Spill Kit, 25 gal Capacity, Wall Mounted Cabinet, Yellow, 77

  • Mfr # 13-WMXL-O

  • Zoro # G7071601


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Wall Mounted Cabinet
Container Capacity
25 gal
Number of Components
77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-WMXL-O
Zoro #
G7071601
UPC #
705340000573
Country of Origin
United States

Dimensions

Height
23 1/4 in
Width
18 in
Length
36 1/4 in
Container Size
18 in W x 36 1/4 in L x 23 1/4 in H
Container Height
23 1/4 in
Container Width
18 in
Container Length
36 1/4 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Wall Mounted Cabinet
Container Capacity
25 gal
Number of Components
77
Includes
(2) Pair goggles, (2) Pair Nitrile Gloves, (4) Disposal Bags and Ties, (50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB, Emergency response guidebook, Instruction Sheet and SDS, Pack Wipers, Tamper seal, XL Wall Locker
UV Resistant
Yes
Wheels
No
Static Dissipative
No
Standards
EPA, NPDES, SPCC
Portable
Yes
Lockable
Yes
Volume Absorbed Range
20 to 29 gal
Spill Control - Fluids Absorbed
25 gal
Volume Absorbed per Pkg.
25 gal
Additional Components Included
(4) Disposal Bags and Ties, Emergency response guidebook, Instruction Sheet and SDS, Pack Wipers, Tamper seal, XL Wall Locker
PPE Included
(2) Pair goggles, (2) Pair Nitrile Gloves
Sorbents Included
(50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 25 gal, Container Type Wall Mounted Cabinet, 25 gal Container Capacity, 18 in W x 36 1/4 in L x 23 1/4 in H Container Size, Yellow, Sorbents Included (50) Oil Only Absorbent Pads, (6) Oil Only Pillows, (7) Medium Oil Only Socks, 1 gal Jug ENSORB, PPE Included (2) Pair goggles, (2) Pair Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.