Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 31 gal Volume Absorbed per Kit, Refill, Brown, 67

  • Mfr # 1350-RF

  • Zoro # G4953033


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Refill
Volume Absorbed Per Kit
31 gal
Number of Components
67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350-RF
Zoro #
G4953033
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit Refill
Color
Brown
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Refill
Volume Absorbed Per Kit
31 gal
Number of Components
67
Includes
(10) Medium Universal Socks, (4) Disposal Bags and Ties, (40) Universal Absorbent Pads, (5) Large Universal Socks, 1 gal Jug ENSORB, SDS, Pack Wipers
Portable
Yes
Volume Absorbed Range
30 to 39 gal
Wheels
No
UV Resistant
Yes
Standards
EPA, SPCC and NPDES
Lockable
No
Spill Control - Fluids Absorbed
31 gal
Static Dissipative
No
Volume Absorbed per Pkg.
31 gal
Product Type
Spill Kit Refill
Container Color
Brown
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Sorbents Included
(10) Medium Universal Socks, (40) Universal Absorbent Pads, (5) Large Universal Socks, 1 gal Jug ENSORB
Additional Components Included
(4) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Number of Pairs of Nitrile Gloves Included
2
Number of Goggles
2
Number of Disposal Bags Included
4
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included

Description

Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 31 gal, Container Type Refill, Brown, Sorbents Included (10) Medium Universal Socks, (40) Universal Absorbent Pads, (5) Large Universal Socks, 1 gal Jug ENSORB, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included Emergency Response Guidebook, Instruction Sheet, Pack Wipers, SDS, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC and NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.