Zoro Homepage

Spill Kit Refill, 62 gal Volume Absorbed per Kit, 62 gal Capacity, Refill, Brown, 139

  • Mfr # 1397-RF

  • Zoro # G4953496


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Refill
Container Capacity
62 gal
Volume Absorbed Per Kit
62 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1397-RF
Zoro #
G4953496
UPC #
-
Country of Origin
United States

Dimensions

Height
40 3/4 in
Width
20 1/2 in
Length
20 3/4 in
Container Size
20 1/2 in W x 20 3/4 in L x 40 3/4 in H
Container Length
20 3/4 in
Container Height
40 3/4 in
Container Width
20 1/2 in

Details

Item
Spill Kit Refill
Color
Brown
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Refill
Container Capacity
62 gal
Volume Absorbed Per Kit
62 gal
Number of Components
139
Includes
(10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, (5) Disposal Bags and Ties, 1 gal Jug ENSORB, SDS, Pack Wipers
Portable
Yes
Standards
EPA, SPCC and NPDES
Static Dissipative
No
Volume Absorbed Range
60 to 69 gal
UV Resistant
Yes
Wheels
No
Spill Control - Fluids Absorbed
62 gal
Lockable
No
Volume Absorbed per Pkg.
62 gal
Product Type
Spill Kit Refill
Container Color
Brown
PPE Included
(2) Goggles, (2) Pair Nitrile Gloves
Additional Components Included
(5) Disposal Bags and Ties, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Sorbents Included
(10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, 1 gal Jug ENSORB
Number of Goggles
2
Number of Pairs of Nitrile Gloves Included
2
Number of Disposal Bags Included
5
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included

Description

Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 62 gal, Container Type Refill, 62 gal Container Capacity, 20 1/2 in W x 20 3/4 in L x 40 3/4 in H Container Size, Brown, Sorbents Included (10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, 1 gal Jug ENSORB, PPE Included (2) Pairs Goggles, (2) Pairs Nitrile Gloves, Additional Components Included Emergency Response Guidebook, Instruction Sheet, Pack Wipers, SDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.