Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pad, Filter, 2 ft. L x 2 x 3" H

  • Mfr # 5603-YE

  • Zoro # G0656831


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Height
3 in
Standards
EPA, NPDES, SPCC
Static Dissipative
No
Exterior Dimensions
24 in L x 24 in W x 3 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603-YE
Zoro #
G0656831
UPC #
705340005158
Country of Origin
United States

Dimensions

Height
3 in
Exterior Dimensions
24 in L x 24 in W x 3 in H
Inside Dimensions
24 in L x 24 in W
Inside Length
24 in
Exterior Length
2 ft
Inside Width
24 in
Exterior Width
2 ft
Outside Dimensions
24 in L x 24 in W x 3 in H

Details

Item
Spill Pad
Color
Black, Yellow
Standards
EPA, NPDES, SPCC
Static Dissipative
No
Berm Material
PVC
Filtration Capacity
Oil Capacity: 0.59 gal/pad; 0.059 gal/box
Incinerable
No
Number of Pads
4
Oil Capacity/Pack
2.4 gal
Composition
Absorbent: Polypropylene, Berm: PVC
Land Fill Disposable
No
Oil Capacity/EA
0.59 gal
Surface Temp Range
-40 Degrees F to -180 Degrees F
Max. Flow Rate
8.5 gpm
Sorbent Pad Material
Polypropylene
Surface Temp Max
180 Degrees F
Supports NPDES Compliance
Yes
Substances Filtered
Oil
Surface Temp Min
-40 Degrees F
Recycled Content (%)
No Recycled Content

Description

Spill Pad, Berm Material PVC, Color Black, Yellow, Composition Absorbent: Polypropylene, Berm: PVC, Exterior Dimensions 24 in L x 24 in W x 3 in H, Exterior Length 2 ft, Exterior Width 2 ft, Filtration Capacity Oil Capacity: 0.59 gal/pad; 0.059 gal/box, Fire Retardant No, Height 3 in, Incinerable No, Inside Dimensions 24 in L x 24 in W, Inside Length 24 in, Inside Width 24 in, Land Fill Disposable No, Max. Flow Rate 8.5 gpm, Number of Pads 4, Oil Capacity/EA 0.59 gal, Oil Capacity/Pack 2.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.