Shop ENPAC

Spill Pallet, 385 gal Spill Capacity, 8,000 lb Load Capacity, HDPE

  • Mfr # 5482-YE-D
  • Zoro # G9820535

product price: 
$
2,664.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Width
55 in
Height
20 in
Dimensions
110 in L x 55 in W x 20 in H
Load Capacity
8,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5482-YE-D
Zoro #
G9820535
UPC #
-
Country of Origin
United States
Item
Spill Pallet
Color
Yellow
Load Capacity
8,000 lb
Material
HDPE
Includes
Drain
Standards
UFC
Spill Capacity, gal.
385 gal
Spill Capacity
385 gal
Number of IBCs
2
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Opening Type
No Doors
For Use With Standard Fork
Yes
Grate Connection Compatible Mfr. Model Number
7006-BK
Supports EPA Compliance
40 CFR 264.175
Low Profile
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Inline
No
Includes Overflow Bladder
No
Product Type
Spill Pallet
Forklift Pockets
4-Way
Includes Drain
Yes
Supports NPDES Compliance
Yes
Pallet Color
Yellow
Grate Color
Black
Grate Material
Polyethylene
Product Weight
254 lb
Supports SPCC Compliance
Yes
Composition
Polyethylene
For Number of IBC
2
Manufacturer Warranty
1 yr
Sump Connection Capability
No
Modular Type
Nonmodular
Recycled Content (%)
No Recycled Content
Fluorinated
No
Pallet Material
Polyethylene
"Spill Capacity
385 gal
Space Saving Features
Nestable, Stackable
Distance Between Fork Pockets
15 3/4 in
Insert Weight
254 lb
Shell Material
HDPE
Wire Color
Yellow
Traction Material
HDPE

Dimensions

Width
55 in
Length
110 in
Height
20 in
Dimensions
110 in L x 55 in W x 20 in H
Usable Length
96 in
Usable Width
48 in
Max Fork Height
3 in
Max Fork Width
7 1/2 in

Description

Spill Pallet, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 8,000 lb, Length 110 in, Width 55 in, Height 20 in, Drain Included Yes, Material HDPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.