Spill Pallet, 66 gal Spill Capacity, 4 Drums, 6,000 lb Load Capacity, High Density Polyethylene

  • Mfr # 5400-YE

  • Zoro # G9466405


product price: $385.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Width
54 in
Number of Drums
4
Length
54 in
Spill Capacity
66 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-YE
Zoro #
G9466405
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Length
54 in
Height
11 1/4 in
Dimensions
54 in L x 54 in W x 11 1/4 in H
Usable Length
48 in
Usable Width
48 in

Details

Item
Spill Pallet
Color
Yellow
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
6,000 lb
Material
High Density Polyethylene
Standards
UFC
Spill Capacity, gal.
66 gal
Spill Containment Load Capacity
6,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
For Use With Standard Fork
Yes
Supports NPDES Compliance
Yes
For Use With Ramp Connection Mfr. Model Number
5039-BK
Composition
Polyethylene
Fluorinated
No
Grate Material
Polyethylene
Pallet Material
Polyethylene
Compatible Ramp
5039-BK
Recycled Content (%)
No Recycled Content
Product Type
Spill Pallet
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Forklift Pockets
2-Way
Grate Connection Compatible Mfr. Model Number
7006-BK
Includes Overflow Bladder
No
Grate Color
Black
Pallet Color
Yellow
Manufacturer Warranty
1 yr
Low Profile
Yes
Modular Type
Nonmodular
Sump Connection Capability
No
Includes Drain
No
Product Weight
84 lb
Inline
No
Supports EPA Compliance
40 CFR 264.175
"Spill Capacity
66 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 54 in, Width 54 in, Height 11 1/4 in, Drain Included No, No, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.