Zoro Homepage

Spill Pallet, 75 gal Spill Capacity, 2 Drums, 2,000 lb Load Capacity, High Density Polyethylene

  • Mfr # 5393-BK

  • Zoro # G3479799


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Drums
2
Width
34 1/2 in
Spill Capacity
75 gal
Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5393-BK
Zoro #
G3479799
UPC #
-
Country of Origin
United States

Dimensions

Width
34 1/2 in
Length
58 in
Height
12 in
Dimensions
58 in L x 34 1/2 in W x 12 in H
Usable Length
50 in
Usable Width
30 in

Details

Item
Spill Pallet
Color
Black
Number of Drums
2
Spill Capacity
75 gal
For Number of 55 gal. Drums
2
Load Capacity
2,000 lb
Material
High Density Polyethylene
Standards
UFC
Spill Capacity, gal.
75 gal
Spill Containment Load Capacity
6,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
Indoor/Outdoor Use
Indoor, Outdoor
Inline
No
Supports NPDES Compliance
Yes
For Use With Standard Fork
Yes
Supports SPCC Compliance
Yes
Fluorinated
No
Grate Color
White
Pallet Material
Polyethylene
Includes Overflow Bladder
No
Modular Type
Nonmodular
Supports EPA Compliance
40 CFR 264.175
Low Profile
No
Composition
Polyethylene
Sump Connection Capability
No
Forklift Pockets
4-Way
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Pallet Color
Black
Product Weight
27 lb
Product Type
Spill Pallet
Includes Drain
No
"Spill Capacity
75 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 75 gal, Spill Containment Load Capacity 6,000 lb, Length 58 in, Width 34 1/2 in, Height 12 in, Drain Included No, No, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.