Spill Pallet, 83 gal Spill Capacity, 4 Drums, 6,000 lb Load Capacity, High Density Polyethylene

  • Mfr # 5001-YE-D

  • Zoro # G2223159


product price: $408.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Number of Drums
4
Width
50 in
Length
50 in
Spill Capacity
83 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001-YE-D
Zoro #
G2223159
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Length
50 in
Height
17 in
Dimensions
50 in L x 50 in W x 17 in H
Usable Width
48 in
Usable Length
48 in

Details

Item
Spill Pallet
Color
Yellow
Number of Drums
4
Spill Capacity
83 gal
For Number of 55 gal. Drums
4
Load Capacity
6,000 lb
Material
High Density Polyethylene
Includes
Drain, Removable Grating
Standards
UFC
Spill Capacity, gal.
83 gal
Spill Containment Load Capacity
6,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
Forklift Pockets
4-Way
For Use With Standard Fork
Yes
Modular Type
Nonmodular
Product Weight
84 lb
Recycled Content (%)
No Recycled Content
Grate Connection Compatible Mfr. Model Number
7006-BK
Pallet Material
Polyethylene
Low Profile
No
Supports SPCC Compliance
Yes
Includes Drain
Yes
Grate Color
Black
Grate Material
Polyethylene
Sump Connection Capability
No
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
1 yr
Composition
Polyethylene
Supports NPDES Compliance
Yes
For Use With Ramp Connection Mfr. Model Number
5038-BK, 5039-BK
Compatible Ramp
5039-BK, 5038-BK
Includes Overflow Bladder
No
Inline
No
Pallet Color
Yellow
Product Type
Spill Pallet
Supports EPA Compliance
40 CFR 264.175
Fluorinated
No
"Spill Capacity
83 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 83 gal, Spill Containment Load Capacity 6,000 lb, Length 50 in, Width 50 in, Height 17 in, Drain Included Yes, No, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.