Zoro Homepage

Spill Pallet Grate, 2 Drum, Polyethylene

  • Mfr # 7006-BK

  • Zoro # G3022582


product price: $70.99
/ea

Key Features

Color
Black
Number of Drums
2
Width
23 in
Length
48 in
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006-BK
Zoro #
G3022582
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Length
48 in
Height
1 3/4 in
Dimensions
48 in x 23 in x 1 3/4 in

Details

Item
Spill Pallet Grate
Color
Black
Number of Drums
2
Material
Polyethylene
For Use With
Mfr. No. 5755-YE Spill Pallet
Application
Hand Truck, Transport
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Brand
Enpac
Product Type
Spill Pallet Grate
For Use With Mfr. Model Number
4062-BD, 4062-BD-D, 4062-YE, 4062-YE-D, 4064-BD, 4064-BD-D, 4064-YE, 4064-YE-D, 5001-YE, 5001-YE-D, 5110-BD, 5110-YE, 5115-BD, 5115-YE, 5116-BD, 5116-YE, 5117-BD, 5117-YE, 5222-YE, 5253-YE, 5400-YE, 5400-YE-D, 5755-YE
Recycled Content (%)
No Recycled Content
For Use With Pallet Type
2 Drum Pallet
Manufacturer Warranty
1 yr

Description

Spill Pallet Grate, Application Hand Truck, Transport, Color Black, For Use With Mfr. Model Number 4062-BD, 4062-BD-D, 4062-YE, 4062-YE-D, 4064-BD, 4064-BD-D, 4064-YE, 4064-YE-D, 5001-YE, 5001-YE-D, 5110-BD, 5110-YE, 5115-BD, 5115-YE, 5116-BD, 5116-YE, 5117-BD, 5117-YE, 5222-YE, 5253-YE, 5400-YE, 5400-YE-D, 5755-YE, Dimensions 48 in x 23 in x 1 3/4 in, For Use With Mfr. No. 5755-YE Spill Pallet, For Use With Brand Enpac, For Use With Pallet Type 2 Drum Pallet, For Use with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.