Zoro Homepage

Spill Platform Ramp, Black, 1000 lb.

  • Mfr # 5039-BK

  • Zoro # G1242412


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Height
12 1/2 in
Width
30 3/4 in
Length
68 in
Color
Black
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039-BK
Zoro #
G1242412
UPC #
-
Country of Origin
United States

Dimensions

Height
12 1/2 in
Width
30 3/4 in
Length
68 in
Dimensions
68 in L x 30 3/4 in W x 12 1/2 in H
Compatible Spill Containment Height
12 in

Details

Item
Spill Platform Ramp
Color
Black
Load Capacity
1,000 lb
Material
Polyethylene
For Use With
ENPAC 4062-YE
Product Weight
65 lb
For Use With Brand
ENPAC
Number of Wheels
0
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
4062-YE, 4064-YE, 5102-YE, 5400-YE
Product Type
Spill Pallet Ramp
Indoor/Outdoor Use
Indoor, Outdoor
Nonslip
Yes

Description

Spill Pallet Ramp, Color Black, Compatible Spill Containment Height 12 in, Dimensions 68 in L x 30 3/4 in W x 12 1/2 in H, For Use With ENPAC 4062-YE, For Use With Brand ENPAC, For Use With Grainger Item Number 31DM46, 31DM47, 31DM48, 31DM49, 38E655, 38E656, 452M68, 452M69, 452M70, 452M71, 45YX90, 45YX91, 45YX92, 45YX93, 59YU83, 5VD50, 5VD51, For Use With Mfr. Model Number 4062-YE, 4064-YE, 5102-YE, 5400-YE, Height 12 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.