Zoro Homepage

Spill System, Steel Drum, 103 Gal

  • Mfr # 8081-YE

  • Zoro # G9813465


product price: $618.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
32 in
Width
32 in
Spill Capacity
103 gal
Outside Dia.
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081-YE
Zoro #
G9813465
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
32 in
Outside Dia.
31 3/4 in
Height
43 3/4 in
Depth
50 in
Inside Dia.
27 1/4 in

Details

Item
Mobile Spill Collector Kit
Material
Polyethylene
Spill Capacity
103 gal
Color
Yellow
Includes
55 gal Steel Drum, Drum Dolly, Drum Funnel
For Use With
Collection and Storage of Hazardous Chemicals
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Containment Load Capacity
600 lb
Drain Included
No
Load Capacity
650 lb
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Product Type
Mobile Spill Collector Kit

Description

Mobile Spill Collector Kit, Depth 50 in, For Use With Collection and Storage of Hazardous Chemicals, For Use With Grainger Item Number Not Applicable, For Use With Mfr. Model Number Not Applicable, Length 32 in, Load Capacity 650 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Product Type Mobile Spill Collector Kit, Recycled Content ( Percent) No Recycled Content, Spill Capacity 103 gal, Width 32 in, Color Yellow, Includes 55 gal Steel Drum, Drum Dolly, Drum Funnel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.