Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, 2.5 gal., Black/Yellow

  • Mfr # 5248-YE

  • Zoro # G7079256


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Volume Absorbed per Pkg.
2.5 gal.
Length
25 1/2 in
Width
22 in
Spill Capacity
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248-YE
Zoro #
G7079256
UPC #
705340004762
Country of Origin
United States

Dimensions

Length
25 1/2 in
Width
22 in
Height
3 1/4 in
Dimensions
25 1/2 in L x 22 in W x 3 1/4 in H
Usable Width
17 1/4 in
Usable Dimensions
20 3/4 in L x 17 1/4 in W
Usable Length
20 3/4 in

Details

Item
Spill Containment Tray
Material
High Density Polyethylene
Volume Absorbed per Pkg.
2.5 gal.
Spill Capacity
2.5 gal
Color
Yellow/Black
Standards
EPA, NPDES, SPCC
Volume Absorbed Per Pkg.
2.5 gal.
Recycled Content (%)
No Recycled Content
Tray Material
HDPE
Supports NPDES Compliance
Yes
Includes Drain
No
Product Weight
4 lb
Connectable
No
Grate Color
Black
Indoor/Outdoor Use
Indoor
Grate Material
Polyethylene
Manufacturer Warranty
1 yr
Pour Spout
No
Product Type
Spill Containment Tray
Supports SPCC Compliance
Yes
Shape
Rectangle
Supports EPA Compliance
Yes
Space Saving Features
Nestable, Stackable

Description

Spill Containment Tray, Color Yellow/Black, Composition Polyethylene, Connectable No, Dimensions 25 1/2 in L x 22 in W x 3 1/4 in H, Grate Color Black, Grate Material Polyethylene, Height 3 1/4 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 25 1/2 in, Manufacturer Warranty 1 yr, Pour Spout No, Product Type Spill Containment Tray, Product Weight 4 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 2.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.