Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Absorbs 21.5 gal. , Black

  • Mfr # 5002-BK

  • Zoro # G6391962


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
High Density Polyethylene
Volume Absorbed Per Pkg.
21.5 gal.
Volume Absorbed per Pkg.
21.5 gal.
Length
45 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-BK
Zoro #
G6391962
UPC #
705340004540
Country of Origin
United States

Dimensions

Length
45 in
Width
35 in
Height
5 in
Dimensions
45 in L x 35 in W x 5 in H
Usable Length
31 1/8 in
Usable Width
40 5/16 in
Usable Dimensions
31 1/8 in L x 40 5/16 in W

Details

Item
Spill Containment Tray
Material
High Density Polyethylene
Volume Absorbed Per Pkg.
21.5 gal.
Volume Absorbed per Pkg.
21.5 gal.
Spill Capacity
21.5 gal
Color
Black
Standards
EPA, NPDES, SPCC
Recycled Content (%)
No Recycled Content
Includes Drain
No
Product Weight
17 lb
Supports EPA Compliance
Yes
Shape
Rectangle
Manufacturer Warranty
1 yr
Supports NPDES Compliance
Yes
Supports SPCC Compliance
Yes
Product Type
Spill Containment Tray
Pour Spout
No
Indoor/Outdoor Use
Indoor, Outdoor
Connectable
No
Tray Material
Polyethylene
Space Saving Features
Nestable, Stackable

Description

Spill Containment Tray, Color Black, Composition Polyethylene, Connectable No, Dimensions 45 in L x 35 in W x 5 in H, Grate Color Not Applicable, Grate Material Not Applicable, Height 5 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 45 in, Manufacturer Warranty 1 yr, Pour Spout No, Product Type Spill Containment Tray, Product Weight 17 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Stackable, Spill Capacity 21.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.