Zoro Homepage

Spill Tray, Yellow, Square, 14 gal

  • Mfr # 5622-YE-F

  • Zoro # G6876414


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
14 gal
Height
6 in
Includes
Strap
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-YE-F
Zoro #
G6876414
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
24 in
Length
24 in
Collapsed Dimensions
24 in L x 6 in W x 6 in H
Collapsed Width
6 in
Dimensions
24 in L x 24 in W
Bottom Inside Dimensions
24 in L x 24 in W
Bottom Inside Widths
24 in
Bottom Inside Lengths
24 in
Collapsed Height
6 in
Collapsed Length
24 in
Usable Width
24 in
Usable Length
24 in

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 24 in L x 24 in W, Grate Material Not Applicable, Height 6 in, Includes Strap, Includes Drain No, Indoor/Outdoor Use Indoor, Length 24 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 14 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.