Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Yellow, Square, 59 gal

  • Mfr # 5644-YE-F

  • Zoro # G6415893


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
59 gal
Height
6 in
Includes
Strap
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5644-YE-F
Zoro #
G6415893
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
48 in
Width
48 in
Collapsed Height
6 in
Collapsed Width
10 in
Dimensions
48 in L x 48 in W
Collapsed Dimensions
48 in L x 10 in W x 6 in H
Bottom Inside Lengths
48 in
Bottom Inside Dimensions
48 in L x 48 in W
Collapsed Length
48 in
Bottom Inside Widths
48 in
Usable Width
48 in
Usable Length
48 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
59 gal
Includes
Strap
Material
PVC
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Supports NPDES Compliance
Yes
Spill Capacity, gal.
59 gal
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Supports EPA Compliance
40 CFR 264.175
Tray Material
PVC
Sidewall Type
Foam
Composition
PVC
Sidewall Support Material
Foam
Product Type
Spill Containment Tray
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Indoor/Outdoor Use
Indoor
For Number of 55 gal. Drums
4
Includes Drain
No
Shape
Square
Connectable
No
Collapsible
Collapsible
Space Saving Features
Foldable

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 48 in L x 48 in W, Grate Material Not Applicable, Height 6 in, Includes Strap, Includes Drain No, Indoor/Outdoor Use Indoor, Length 48 in, Manufacturer Warranty 1 yr, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 59 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.