Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spillpal, 8 Drum, 8 ft. L x 4 x 3" H

  • Mfr # 5775-YE

  • Zoro # G0656630


product price: $304.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
48 in
Length
8 ft
Height
3 in
Dimensions
8 ft x 48 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5775-YE
Zoro #
G0656630
UPC #
705340005769
Country of Origin
United States

Dimensions

Width
48 in
Length
8 ft
Height
3 in
Dimensions
8 ft x 48 in x 3 in

Details

Item
Spillpal,8 Drum,8 ft. L x 4 x 3" H
Color
Yellow
For Number of 55 gal. Drums
8
Includes
Grates
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Tray Material
PVC
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Composition
PVC
Manufacturer Warranty
1 yr
Product Type
Compressable Foam Sidewall Spill Tray
Includes Overflow Bladder
No

Description

Spillpal,8 Drum,8 ft. L x 4 x 3 In. H, Color Yellow, Composition PVC, Dimensions 8 ft x 48 in x 3 in, For Number of 55 gal. Drums 8, Height 3 in, Includes Grates, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 8 ft, Manufacturer Warranty 1 yr, Product Type Compressable Foam Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.