Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Stacker, 2 Drum, 54x34x55", 66 gal Spill Capacity, 2 Drums, 1,200 lb Load Capacity

  • Mfr # 9012-BU

  • Zoro # G0656947


product price: $2,376.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
34 in
Length
54 in
Height
55 in
Dimensions
54 in L x 34 in W x 55 in H
For Number of 55 gal. Drums
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012-BU
Zoro #
G0656947
UPC #
705340006285
Country of Origin
United States

Dimensions

Width
34 in
Length
54 in
Height
55 in
Dimensions
54 in L x 34 in W x 55 in H
Usable Length
54 in
Usable Width
34 in

Details

Item
Steel Stacker,2 Drum,54x34x55"
For Number of 55 gal. Drums
2
Load Capacity
1,200 lb
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
66 gal
Spill Capacity
66 gal
Opening Type
No Doors
Grate Color
Silver
Recycled Content (%)
No Recycled Content
For Use With Standard Fork
Yes
Sump Connection Capability
No
Modular Type
Nonmodular
Pallet Finish
Powder Coated
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Product Type
Spill Pallet for Transport
Inline
No
Forklift Pockets
2-Way
Includes Drain
No
Includes Overflow Bladder
No
Space Saving Features
Stackable
Supports EPA Compliance
40 CFR 264.175
Supports NPDES Compliance
Yes
Manufacturer Warranty
1 yr
Composition
Steel
Fluorinated
No
Low Profile
No
Pallet Material
Steel
Product Weight
310 lb
Grate Material
Steel
Pallet Color
Blue
"Spill Capacity
66 gal

Description

Steel Stacker,2 Drum,54x34x55 In., Spill Capacity 66 gal, Length 54 in, Width 34 in, Height 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.