Zoro Homepage

Storage Transport Bag, Up To 14x85

  • Mfr # 48-1485-BAG

  • Zoro # G7113942


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Length
200 in
Width
200 in
Color
Black
Includes
Double Sewn-In Handles, Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-1485-BAG
Zoro #
G7113942
UPC #
-
Country of Origin
United States

Dimensions

Length
200 in
Width
200 in
Height
24 in
For Use With Berm Width
1,020 in
For Use With Berm Length
168 in
Dimensions
200 in x 200 in

Details

Item
Spill Berm Storage Bag
Material
Fabric
Color
Black
Includes
Double Sewn-In Handles, Latches
For Use With
Berms up to 14 ft x 85 ft
Product Type
Collapsible Spill Berm Storage and Transport Bags
Indoor/Outdoor Use
Indoor, Outdoor
Manufacturer Warranty
1 yr
Product Weight
35 lb
For Use With Berms Up to
14 ft x 85 ft
For Use With Brand
ENPAC/Black Diamond

Description

Spill Berm Storage Bag, Color Black, Dimensions 200 in x 200 in, For Use With Berms up to 14 ft x 85 ft, For Use With Berm Length 168 in, For Use With Berm Width 1,020 in, For Use With Berms Up to 14 ft x 85 ft, For Use With Brand ENPAC/Black Diamond, For Use With Grainger Item Number 31DL62, 31DL67, 35LR91, 35LR98, 38E768, 38E769, 38E770, For Use With Mfr. Model Number Not Applicable, For Use with Series Not Applicable, Height 24 in, Includes Double Sewn-In Handles, Latches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.