Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storm Sentinel, 60"X60", No Overflow

  • Mfr # 4326-NO

  • Zoro # G0655860


product price: $41.15
/ea

Key Features

Color
Black
Dimensions
60 in L x 60 in W x 21 in H
Standards
NPDES, 40 CFR 122.26, EPA, SPCC
UV Resistant
No
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4326-NO
Zoro #
G0655860
UPC #
705340002232
Country of Origin
United States

Dimensions

Dimensions
60 in L x 60 in W x 21 in H
Width
60 in
Length
60 in
Fits Drain Size
60 in x 60 in
Fits Max Drain Size
60 in x 60 in
Height
21 in
Depth
21 in

Details

Item
Storm Sentinel
Color
Black
Standards
NPDES, 40 CFR 122.26, EPA, SPCC
UV Resistant
No
Supports NPDES Compliance
Yes
Filtration Capacity
Sediment Capacity: 40 lb
Retaining Rods Required
Not Required
For Drain Type
Catch Basin
Sediment Capacity (Weight)
40 lb
Max. Flow Rate
90 gpm
Replaceable Filter
No
Land Fill Disposable
No
Incinerable
No
Installation Method
Set-in Place
Filter Material
Non-Woven Geotextile, Polypropylene
Reusable
No
Substances Filtered
Debris, Sediment, Trash
Recycled Content (%)
No Recycled Content
Frame Style
Frameless

Description

Storm Sentinel, Length 60 in, Width 60 in, Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.