Zoro Homepage

Storm Sentinel Curb Basin Insert, Black

  • Mfr # 4320-CURB

  • Zoro # G115954349


product price: $58.45
/ea

Key Features

Color
Black
Width
48 in
Length
18 in
Height
48 in
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4320-CURB
Zoro #
G115954349
UPC #
705340015522
Country of Origin
United States

Dimensions

Width
48 in
Length
18 in
Height
48 in

Details

Item
Catch Basin Insert
Color
Black
Load Capacity
40 lb
Material
Non-Woven Geotextile
Standards
40 CFR 122.26, EPA, SPCC, NPDES

Description

The Curb Basin Insert combines the Frameless Catch Basin Insert with a Curb Inlet Filter to make the perfect Storm Sentinel to prevent harmful pollutants from washing into storm drains. Storm water is filtered through the coiled filter of the curb inlet, while the catch basin insert filters pollutants entering the drop inlet. Double the filtration in one product! Frameless catch basin - cut the fabric to size. Easy installation and removal. Catch basin sits below the grate to be low-profile and unobtrusive. Geotextile fabric prevents contaminated sediment from washing into the drain. Standard versions feature overflow bypass ports for high-flow storm events, preventing storm water backup around drains. Reusable until product no longer maintains adequate water flow. No special tools required for installation. Complies with regulations when used in Storm Water Pollution Prevention Plans.


  • Frameless – cut the fabric to size
  • Easy installation and removal
  • Catch basin sits below the grate to be low-profile and unobtrusive
  • Geotextile fabric prevents contaminated sediment from washing into the drain
  • Standard versions feature overflow bypass ports for high-flow storm events, preventing storm water backup around drains
  • Reusable until product no longer maintains adequate water flow
  • No special tools required for installation
  • Complies with regulations when used in Storm Water Pollution Prevention Plans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.