Zoro Homepage

Storm Sentinel Curb Silt Bag, Black

  • Mfr # 4370-24-CURB

  • Zoro # G115954295


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
48 in
Length
24 in
Height
18 in
Material
Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-24-CURB
Zoro #
G115954295
UPC #
705340015539
Country of Origin
United States

Dimensions

Width
48 in
Length
24 in
Height
18 in

Details

Item
Catch Basin Insert
Color
Black
Material
Woven Geotextile
Standards
40 CFR 122.26, EPA, SPCC, NPDES

Description

The Curb Silt Bag combines the Woven Silt Bag Catch Basin Insert with a Curb Inlet Filter to make the perfect Storm Sentinel to prevent harmful pollutants from washing into storm drains. Storm water easily passes through the coiled filter of the curb inlet, while the silt bag catch basin acts as a secondary filter preventing sediment and other pollutants from entering the drain. Double the power in one product! Silt Bag is third Party Tested - 80%+ TSS Removal per ASTM D7351. Easy installation with grate hook & rebar. Removal when full requires rebar/straps and lifting equipment. Reusable until product no longer maintains adequate water flow. Features overflow bypass ports for high-flow storm events, preventing storm water backup around drains. No special tools required for installation. Complies with regulations when used in Storm Water Pollution Prevention Plans.


  • Third Party Tested- 80%+ TSS Removal per ASTM D7351
  • Easy installation with grate hook & rebar
  • Removal (when full) requires rebar/straps and lifting equipment
  • Reusable until product no longer maintains adequate water flow
  • Features overflow bypass ports for high-flow storm events, preventing storm water backup around drains
  • No special tools required for installation
  • Complies with regulations when used in Storm Water Pollution Prevention Plans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.