Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump Insert for Pallet Rack, 96"L x 36"W

  • Mfr # 9140-BU

  • Zoro # G0657111


product price: $2,533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Decking
Pallet Rack Decking
Material
Steel
Load Capacity
250 psf.
Height
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9140-BU
Zoro #
G0657111
UPC #
705340006322
Country of Origin
United States

Dimensions

Depth
96"
Width
36"
Height
7 ft.

Details

Item
Sump Insert for Pallet Rack
Item - Decking
Pallet Rack Decking
Material
Steel
Load Capacity
250 psf.

Description

Sump Insert for Pallet Rack,96 In.L x 36 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.