Tamper Seal, PK10
Mfr # 13-TS
Zoro # G5296435
product price: $17.25
/pk 10, $1.73/eaKey Features
Height
7"
Width
2"
Legend
Tamper Seal
Legend/Background Color
Red
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-TS
Zoro #
G5296435
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
2"
Label Height
7 in
Label Width
2 in
Dimensions
2 in x 7 in
Seal Width
2 in
Seal Height
7 in
Details
Item
Tamper Seal
Legend
Tamper Seal
Legend/Background Color
Red
Language
English
Background Color
Red
Tamper Indicator Type
Labels
Seals/Pack
10
Description
Tamper Seal, Legend Tamper Seal, Background Color Red, Dimensions 2 in x 7 in, Seals/Pack 10, Seal Height 7 in, Seal Width 2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.