Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Containment Unit, 275 gal Spill Capacity, Polyethylene

  • Mfr # 5275-BK

  • Zoro # G4830201


product price: $554.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Width
45 in
Length
82 in
Height
35 1/2 in
Dimensions
82 in x 45 in x 35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5275-BK
Zoro #
G4830201
UPC #
705340004809
Country of Origin
United States

Dimensions

Width
45 in
Length
82 in
Height
35 1/2 in
Dimensions
82 in x 45 in x 35 1/2 in
Bottom Inside Lengths
66 in
Bottom Inside Widths
29 in
Bottom Inside Dimensions
66 in x 29 in

Details

Item
Horizontal Tank Sump
Color
Black
Material
Polyethylene
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
275 gal
Spill Capacity
275 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Number of IBCs
1
Opening Type
No Doors
For Use With Standard Fork
Yes
Supports EPA Compliance
40 CFR 264.175
Manufacturer Warranty
1 yr
Includes Drain
No
For Container Type
Horizontal Tanks
Recycled Content (%)
No Recycled Content
Composition
Polyethylene
Indoor/Outdoor Use
Indoor
For Use With Container Type/Spill Capacity
Horizontal Tank 275 gal Capacity
Forklift Pockets
No
For Number of IBC
1
Supports NPDES Compliance
Yes
Sump Material
Polyethylene
Supports SPCC Compliance
Yes
"Spill Capacity
275 gal
Product Type
Horizontal Tank Sump

Description

Horizontal Tank Sump, Bottom Inside Dimensions 66 in x 29 in, Bottom Inside Length 66 in, Bottom Inside Width 29 in, Color Black, Composition Polyethylene, Dimensions 82 in x 45 in x 35 1/2 in, Includes Drain No, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 275 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets No, Height 35 1/2 in, Indoor/Outdoor Use Indoor, Product Type Horizontal Tank Sump, Length 82 in, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.