Tarp Cover, 114 in x 59 in x 58 in, 58 in, Yellow, Polyethylene

  • Mfr # 5482-TARP

  • Zoro # G6658486


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Tarp Material
Polyethylene
Thickness
58 in
Tarp Finished Length
114 in
Tarp Finished Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5482-TARP
Zoro #
G6658486
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
114 in x 59 in x 58 in
Thickness
58 in
Tarp Finished Length
114 in
Tarp Finished Width
59 in
Width
59 in
Height
58 in
Length
114 in
Dimensions
114 in x 59 in x 58 in

Details

Color
Yellow
Tarp Material
Polyethylene
Item
Tarp Cover
Material
Polyethylene
For Use With
31DM20
Includes
Bungee Straps
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
For Use With Brand
Enpac
Work Area Opening
Yes
UV Resistant
Yes
For Use With Pallet Type or Truck
2 IBC Containment Unit
Recycled Content (%)
No Recycled Content
Manufacturer Warranty
1 yr
Rigid/Flexible
Flexible
Elasticized bottom
Yes
For Use With Mfr. Model Number
5482-YE
Document Pouch
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
IBC Spill Pallet Cover

Description

IBC Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DM20, For Use With Mfr. Model Number 5482-YE, Dimensions 114 in x 59 in x 58 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DM20, For Use With Brand Enpac, For Use With Pallet Type or Truck 2 IBC Containment Unit, For Use with Series Not Applicable, Height 58 in, Includes Bungee Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 114 in, Manufacturer Warranty 1 yr, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.