Tarp Cover, 115 in x 75 in x 50 1/2 in, 50 1/2 in, Yellow, HDPE
- Mfr # 5550-TARP
- Zoro # G7091411
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Finished Size
115 in x 75 in x 50 1/2 in
Color
Yellow
Tarp Material
HDPE
Thickness
50 1/2 in
Tarp Finished Length
115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5550-TARP
- Zoro #
- G7091411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 115 in x 75 in x 50 1/2 in
- Thickness
- 50 1/2 in
- Tarp Finished Length
- 115 in
- Tarp Finished Width
- 75 in
- Height
- 50 1/2 in
- Length
- 115 in
- Width
- 75 in
- Dimensions
- 115 in x 75 in x 50 1/2 in
Description
Tank Containment Cover, Color Yellow, For Use With Grainger Item Number 4HRD1, For Use With Mfr. Model Number 5550-BK, Dimensions 115 in x 75 in x 50 1/2 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 4HRD1, For Use With Brand Enpac, For Use With Pallet Type or Truck IBC Containment Unit, For Use with Series Not Applicable, Height 50 1/2 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 115 in, Manufacturer Warranty 1 yr, Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.