Tarp Cover, 82 1/4 in x 45 1/2 in x 44 in, 44 in, Yellow, HDPE

  • Mfr # 5275-TARP

  • Zoro # G6660385


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Finished Size
82 1/4 in x 45 1/2 in x 44 in
Color
Yellow
Tarp Material
HDPE
Thickness
44 in
Tarp Finished Length
82 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5275-TARP
Zoro #
G6660385
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
82 1/4 in x 45 1/2 in x 44 in
Thickness
44 in
Tarp Finished Length
82 1/4 in
Tarp Finished Width
45 1/2 in
Height
44 in
Width
45 1/2 in
Length
82 1/4 in
Dimensions
82 1/4 in x 45 1/2 in x 44 in

Details

Color
Yellow
Tarp Material
HDPE
Item
Tarp Cover
Includes
Adjustable Straps
Material
HDPE
For Use With
3NJK8
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Product Type
Tank Containment Cover
Work Area Opening
Yes
UV Resistant
Yes
Manufacturer Warranty
1 yr
Elasticized bottom
Yes
For Use With Brand
Enpac
For Use With Pallet Type or Truck
IBC Containment Unit
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
5275-BK
Indoor/Outdoor Use
Indoor, Outdoor
Document Pouch
Yes
Rigid/Flexible
Flexible

Description

Tank Containment Cover, Color Yellow, For Use With Grainger Item Number 3NJK8, For Use With Mfr. Model Number 5275-BK, Dimensions 82 1/4 in x 45 1/2 in x 44 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 3NJK8, For Use With Brand Enpac, For Use With Pallet Type or Truck IBC Containment Unit, For Use with Series Not Applicable, Height 44 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 82 1/4 in, Manufacturer Warranty 1 yr, Material HDPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.