Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TracMat For 14x66 Berm, 2, 3x66, PK2

  • Mfr # 48-666-GP2

  • Zoro # G9890876


product price: $1,396.99
/pk 2, $698.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
HD Industrial Traction Belt
Length
66 ft
Width
36 in
Color
Black
Includes
(2) Mats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-666-GP2
Zoro #
G9890876
UPC #
-
Country of Origin
United States

Dimensions

Length
66 ft
Width
36 in
Length (Straight Wireway)
66 ft
Dimensions
66 ft x 12 ft

Details

Item
TracMat
Material
HD Industrial Traction Belt
Color
Black
Includes
(2) Mats
For Use With
4866 Stinger Berms
Standards
EPA, SPCC & NPDES
Manufacturer Warranty
1 yr
Product Type
Collapsible Spill Berm Ground Pad
Indoor/Outdoor Use
Outdoor

Description

TracMat, Color Black, Dimensions 66 ft x 12 ft, For Use With 4866 Stinger Berms, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Length 66 ft, Manufacturer Warranty 1 yr, Material HD Industrial Traction Belt, Product Type Collapsible Spill Berm Ground Pad, Standards EPA, SPCC & NPDES, Width 36 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.