Zoro Homepage
This item is Discontinued.
Enpac TracMat For 4908 SpillPals, 3x54, PK2 4908-TM

TracMat For 4908 SpillPals, 3x54, PK2 (Discontinued)

  • Mfr # 4908-TM
  • Zoro # G9891104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4908-TM
Zoro #
G9891104
UPC #
-
Country of Origin
United States

Dimensions

Length
52 ft
Width
24 ft
Mat Width
3 ft
For Use With Berm Length
52 ft
Mat Dimensions
51 ft x 3 ft
Mat Length
51 ft

Details

Item
TracMat
Material
HD Industrial Traction Belt
Color
Black
Includes
(2) Mats
For Use With
4908 Stinger Spillpals
Standards
EPA, SPCC & NPDES
Number of Traction Mats
2
Indoor/Outdoor Use
Outdoor
Manufacturer Warranty
1 yr
Product Weight
336 lb
Components Included
(2) 51 ft x 3 ft Traction Mats

Description

TracMat, Color Black, Components Included (2) 51 ft x 3 ft Traction Mats, For Use With Berm Length 52 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 51 ft x 3 ft, Mat Length 51 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 336 lb, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.