Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TracMat For Berms 40' Long, 2 Pieces 3'x40', Black

  • Mfr # 48-340-TM2

  • Zoro # G515954246


product price: $1,301.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Use With
40'L Berms
Width
36 in
Material
Polyester Interwoven with PVC
Color
Black
Height
480 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-340-TM2
Zoro #
G515954246
UPC #
705340011609
Country of Origin
United States

Dimensions

Width
36 in
Height
480 in

Details

For Use With
40'L Berms
Material
Polyester Interwoven with PVC
Color
Black
Item
Spill Berm Accessory

Description

Protect spill containment berms from damage of vehicle wheels with heavy-duty belting. The TracMat is designed to sit on top of the berm to avoid puncture and damage to the sump. Puncture resistance: 503 lbf. per ASTM D4833. Place on top of the berm to prevent punctures to the sump. Extremely durable and easy to use. Each piece is 3 W and sold as a pair. Fit to size of the containment berm. Compatible with all ENPAC and Black Diamond spill berms.


  • Puncture resistance: 503 lbf. per ASTM D4833
  • Place on top of the berm to prevent punctures to the sump
  • Extremely durable and easy to use
  • Each piece is 3' W and sold as a pair
  • Fit to size of the containment berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.