Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Spill Kit, 25 gal Volume Absorbed per Kit, 25 gal Capacity, Bag, Clear, 21

  • Mfr # 13-ELHT-U

  • Zoro # G8522087


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Bag
Container Capacity
25 gal
Volume Absorbed Per Kit
25 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-ELHT-U
Zoro #
G8522087
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
26 in
Length
26 in
Container Size
26 in W x 26 in L x 16 in H
Container Length
26 in
Container Width
26 in
Container Height
16 in

Details

Item
Vehicle Spill Kit
Color
Clear
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Bag
Container Capacity
25 gal
Volume Absorbed Per Kit
25 gal
Number of Components
21
Includes
(10) Universal Absorbent Pads, (4) Medium Universal Socks, 20 gal Prowler Pool, Disposal Bag and Tie, Quart Bag ENSORb
Volume Absorbed Range
20 to 29 gal
Wheels
No
UV Resistant
Yes
Spill Control - Fluids Absorbed
25 gal
Standards
EPA, NPDES, SPCC
Portable
Yes
Lockable
No
Static Dissipative
No
Volume Absorbed per Pkg.
25 gal
Container Color
Clear
Product Type
Spill Kit/Station
Additional Components Included
20 gal Prowler Pool, Disposal Bag and Tie, Emergency Response Guidebook, Instruction Sheet
PPE Included
Pair Goggles, Pair Nitrile Gloves
Sorbents Included
(10) Universal Absorbent Pads, (4) Medium Universal Socks, Quart Bag ENSORb
Capacity
25 gal.
Number of Disposal Bags Included
1
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 25 gal, Container Type Bag, 25 gal Container Capacity, 26 in W x 26 in L x 16 in H Container Size, Clear, Sorbents Included (10) Universal Absorbent Pads, (4) Medium Universal Socks, (1) Quart of Ensorb, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included 20 gal Prowler Pool, Emergency Response Guide, Instructions, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.