Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Berm Repair Kit

  • Mfr # 48-BRK-STD

  • Zoro # G615954252


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
12 in
Height
24 in
Material
Adhesive Backed Polyethylene
Includes
(1) Heavy Duty Tool Box; (1) Heat Gun with Slotted Heat Spreaders; (1) 8 oz. Can Vinyl Cement; (1) Seam Roller; (1) 8 in. Scissors; (1) Utility Knife; (3) Sheets 80D Sandpaper; (1) Sq. Ft. PVC Repair Material, Yellow; (1) Sq. Ft. EnDuraLine 40 Repair Material, Black; (1) Sq. Ft. XR Repair Material, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-BRK-STD
Zoro #
G615954252
UPC #
705340011357
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Height
24 in

Details

Item
Berm Repair Kit
Material
Adhesive Backed Polyethylene
Includes
(1) Heavy Duty Tool Box; (1) Heat Gun with Slotted Heat Spreaders; (1) 8 oz. Can Vinyl Cement; (1) Seam Roller; (1) 8 in. Scissors; (1) Utility Knife; (3) Sheets 80D Sandpaper; (1) Sq. Ft. PVC Repair Material, Yellow; (1) Sq. Ft. EnDuraLine 40 Repair Material, Black; (1) Sq. Ft. XR Repair Material, Black

Description

Repair damaged spill containment berms with this kit that contains everything needed to re-seal the damaged berm. Compatible with all ENPAC spill berms. Includes: 1 Heavy Duty Tool Box 1 Heat Gun with Slotted Heat Spreaders 1 8 oz. Can Vinyl Cement 1 Seam Roller 1 8 in. Scissors 1 Utility Knife 3 Sheets 80D Sandpaper 1 Sq. Ft. PVC Repair Material, Yellow 1 Sq. Ft. EnDuraLine 40 Repair Material, Black 10 Sq. Ft. XR Repair Material, Black


  • Long term repair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.