Vehicle Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Bag, Yellow, 18

  • Mfr # 13-KTSSO

  • Zoro # G3319863


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-KTSSO
Zoro #
G3319863
UPC #
705340000375
Country of Origin
United States

Dimensions

Height
20 in
Length
19 in
Width
9 in
Container Size
9 in W x 19 in L x 20 in H
Container Length
19 in
Container Width
9 in
Container Height
20 in

Details

Item
Vehicle Spill Kit
Color
Yellow
Fluids Absorbed
Oil-Based Liquids
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
18
Includes
(12) Pads, (2) Socks, Disposable Bag and Tie, Instruction Sheet, Pair Nitrile Gloves, Waterproof Bag with Buckle Attachment Strap
Volume Absorbed Per Pkg.
5 gal.
Static Dissipative
No
UV Resistant
Yes
Portable
Yes
Volume Absorbed Range
0 to 9 gal
Lockable
No
Wheels
No
Item - Spill Control
Spill Kit/Station
Standards
EPA, SPCC and NPDES
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed per Pkg.
5 gal
Product Type
Spill Kit/Station
Container Color
Yellow
Fluid Compatibility
Oil-Only
Sorbents Included
(12) Pads, (2) Socks
PPE Included
Pair Nitrile Gloves
Additional Components Included
Disposable Bag and Tie, Instruction Sheet, Waterproof Bag with Buckle Attachment Strap

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 9 in W x 19 in L x 20 in H Container Size, Yellow, Sorbents Included (12) Pads, (2) Socks, PPE Included Pair Nitrile Gloves, Additional Components Included Disposable Bag and Tie, Instruction Sheet, Waterproof Bag with Buckle Attachment Strap, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC and NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.