Zoro Homepage

Vertical Drum Sump, 130 gal Spill Capacity, 2 Drums, 1,200 lb Load Capacity

  • Mfr # 2106-YE

  • Zoro # G2223116


product price: $579.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
35 in
Number of Drums
2
Spill Capacity
130 gal
Length
60 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-YE
Zoro #
G2223116
UPC #
-
Country of Origin
United States

Dimensions

Width
35 in
Length
60 1/2 in
Height
25 1/2 in
Dimensions
60 1/2 in x 35 in x 25 1/2 in
Bottom Inside Dimensions
48 in x 24 in
Bottom Inside Lengths
48 in
Bottom Inside Widths
24 in

Details

Item
Vertical Drum Sump
Color
Yellow
Number of Drums
2
Spill Capacity
130 gal
For Number of 55 gal. Drums
2
Load Capacity
1,200 lb
Material
High Density Polyethylene
Modular / Nonmodular
Nonmodular
Standards
EPA 40 CFR 264.175, NPDES, SPCC, UFC
Spill Capacity, gal.
130 gal
Spill Containment Load Capacity
1,200 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
Hinged Lift Up
Modular
No
Opening Type
Gull-Wing
Indoor/Outdoor Use
Outdoor
Includes Drain
No
Sump Material
Polyethylene
Composition
Polyethylene
For Container Type
Drums
Supports SPCC Compliance
Yes
For Use With Standard Fork
Yes
Forklift Pockets
Yes
Recycled Content (%)
No Recycled Content
Supports NPDES Compliance
Yes
Manufacturer Warranty
1 yr
Supports EPA Compliance
40 CFR 264.175
For Use With Container Type/Spill Capacity
2 Drum 130 gal Capacity
"Spill Capacity
130 gal
Product Type
Vertical Drum Sump

Description

Vertical Drum Sump, Bottom Inside Dimensions 48 in x 24 in, Bottom Inside Length 48 in, Bottom Inside Width 24 in, Color Yellow, Composition Polyethylene, Dimensions 60 1/2 in x 35 in x 25 1/2 in, Includes Drain No, For Container Type Drums, For Use With Container Type/Spill Capacity 2 Drum 130 gal Capacity, For Use With Standard Fork Yes, Forklift Pockets Yes, Height 25 1/2 in, Indoor/Outdoor Use Outdoor, Product Type Vertical Drum Sump, Length 60 1/2 in, Manufacturer Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.