Zoro Homepage

Wood Plug Set, Plug N Dike - 3 cones, 1 Wedge

  • Mfr # WP-4

  • Zoro # G715954367


product price: $30.85
/ea

Key Features

Width
6 in
Material
Wood
Length
2 in
Includes
(1) Small plug cone; (1) Medium plug cone; (1) Large plug cone; (1) Small plug wedge; (1) 9x6 in. Plastic bag
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-4
Zoro #
G715954367
UPC #
705340014808
Country of Origin
United States

Dimensions

Width
6 in
Length
2 in
Height
9 in

Details

Material
Wood
Includes
(1) Small plug cone; (1) Medium plug cone; (1) Large plug cone; (1) Small plug wedge; (1) 9x6 in. Plastic bag
Item
Wood Plug Set
Color
Brown

Description

The Wood Plug Kit includes cones and wedges to repair leaking holes in metal drums and fuel tanks. Includes: 1 Small plug cone, 1 Medium plug cone, 1 Large plug cone, 1 Small plug wedge, 1 9x6 in. Plastic bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.